Wire Connector, 18 - 12 AWG, Yellow

Item #: 1299127

Cat #: H-33-POUCH

UPC: 054007431367

Sign In or Register to view pricing and more.
Wire Connector, Color Coded, Color: Yellow, Wire Range: 18 - 12 AWG, Package of 100. Includes: Internal Square Wire Spring. For Copper-to-Copper Connections Only.

Overview

Wire Connector, Color Coded, Color: Yellow, Wire Range: 18 - 12 AWG, Package of 100. Includes: Internal Square Wire Spring. For Copper-to-Copper Connections Only.
3M™ Highland™ Wire Connectors make it quick and easy to match the right connector to the size of the wire. The shells are designed to withstand temperatures up to 221°F (105°C). Highland wire connectors are UL Listed and work equally well with either solid or stranded copper wire.
Also known as: 054007431367, H-33-POUCH

Specifications

Material: Copper
Color: Yellow
Allowable Gauge Range: 18 - 12
Material: Copper
Allowable Gauge Range: 18 - 12
Color: Yellow

Customer Reviews

No reviews for this product
(0)