Light Curtain, GuardShield, Enhanced Safety, 30mm Resolution, 1200mm Height

Item #: 1299111

Cat #: 450L-E4HL1200YD

UPC: 889508563138

Documents & Guides
Light Curtain, GuardShield. Enhanced Safety, 30 mm Resolution, 1200 mm Protected Height
Sign In or Register to view pricing and more.

No associated products found.

Overview

Light Curtain, GuardShield. Enhanced Safety, 30 mm Resolution, 1200 mm Protected Height
A simple, cost-effective solution, enhancing flexibility while maintaining the highest level of safety. Based on a unique patented transceiver technology, GuardShield™ 450L-E safety light curtains from Allen-Bradley® allow each stick to be used as a transmitter or as a receiver. Catalog item 450L-E4HL1650YD is a part of the Bulletin 450L-E product family from Rockwell Automation®.
Also known as: 889508563138, 450L-E4HL1200YD

Specifications

Type: Light Curtain
Color: Red
Range: 30 mm
Mounting: Surface
Height: 1200 mm
Type: Light Curtain
Range: 30 mm
Height: 1200 mm
Color: Red
Mounting: Surface

Customer Reviews

No reviews for this product
(0)