LED Outdoor Area Fixture, 150W, 5000K, SF, Bronze

Item #: 1299048

Cat #: F-ARL/150/50K/S3

UPC: 751338029569

Sign In or Register to view pricing and more.
Documents & Guides
LED Outdoor Area Lighting, 150 Watt, 100-277V, 70 CRI, 19000 Lumens, Color Temperature: 5000K, Slipfitter Mount, Bronze Finish

Overview

LED Outdoor Area Lighting, 150 Watt, 100-277V, 70 CRI, 19000 Lumens, Color Temperature: 5000K, Slipfitter Mount, Bronze Finish
Topaz’s Area Lights feature uniform illumination, low-profile design, high efficacy, long lifespan, and easy installation. The one-piece die-cast aluminum housing with UV resistant powder coat finish offers outstanding corrosion protection. Ideal for use in various commercial environments such as auto dealerships, parking lots, walkways, roadways, campuses, façade lighting, grocery stores and other public areas.
Also known as: 751338029569, F-ARL/150/50K/S3

Specifications

Color Temperature: 5000 (Bright White)
Wattage: 150
Mounting: Slipfitter
Color: Bronze
Standards: California Proposition 65
Light Technology: LED
Color Temperature: 5000 (Bright White)
Mounting: Slipfitter
Standards: California Proposition 65
Wattage: 150
Color: Bronze
Light Technology: LED

Customer Reviews

No reviews for this product
(0)