PREMIERE FLUORESCENT FULL BODY HIGH BAY 6-LAMP

Item #: 1298946

Cat #: FHBC-632LED-2E

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
PREMIERE FLUORESCENT FULL BODY HIGH BAY 6-LAMP 48IN T8 2 END HOT SELF DRIVEN LINE VOLTAGE LED TUBE

Overview

PREMIERE FLUORESCENT FULL BODY HIGH BAY 6-LAMP 48IN T8 2 END HOT SELF DRIVEN LINE VOLTAGE LED TUBE
Also known as: FHBC-632LED-2E

Specifications

Wattage: 32
Length: 4 ft, 48 in
Light Technology: Fluorescent
Type: T8 High Bay
Wattage: 32
Light Technology: Fluorescent
Length: 4 ft, 48 in
Type: T8 High Bay

Customer Reviews

No reviews for this product
(0)