Releasable Cable Tie, 250lb, 40", Natural
Item #: 1298902
Cat #: RT250XL9X2
UPC: 089306043911
Sign In or Register to view pricing and more.
Documents & Guides
Releasable Cable Tie, Release Tab, 40.6" Long, 250lb Tensile Strength, PA66, Natural, 25/pkg
Overview
Releasable Cable Tie, Release Tab, 40.6" Long, 250lb Tensile Strength, PA66, Natural, 25/pkg
HellermannTyton heavy-duty releasable cable ties offer a release feature in the head allowing for easy access to wire bundles when changes are necessary. The head design guarantees high tensile strength even after repeated use, as well as a low insertion force. For high volume applications, tensioning tools are available to ensure consistent and safe installation.
Also known as: 089306043911, RT250XL9X2
Specifications
Weight Capacity: | 250 lbs |
Color: | Natural |
Material: | Nylon |
Length: | 40.600 in |
Weight Capacity: | 250 lbs |
Material: | Nylon |
Color: | Natural |
Length: | 40.600 in |
Customer Reviews
No reviews for this product
(0)