ETN V48M47T7516 V48M47T7516DOE 2016

Item #: 1298900

Cat #: V48M47T7516

UPC: 786680175282

Sign In or Register to view pricing and more.
Documents & Guides
EATON V48M47T516 75KVA XFMR 3PH 480V DELTA-480/277 150C RISE

Overview

EATON V48M47T516 75KVA XFMR 3PH 480V DELTA-480/277 150C RISE
Also known as: 786680175282, V48M47T7516

Specifications

Phase: 3
Type: Dry Type Transformer
Volt Amps: 75kVA
Secondary Voltage: 277/480Y
Primary Voltage: 480 Delta
Phase: 3
Volt Amps: 75kVA
Primary Voltage: 480 Delta
Type: Dry Type Transformer
Secondary Voltage: 277/480Y

Customer Reviews

No reviews for this product
(0)