![Type 1, Screw Cover, Enclosure Type 1, Screw Cover, Enclosure](https://rexel-cdn.com/products/image.jpg?i=B6A36AC2-4196-4974-B757-7EA3991130BB&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
Flush Cover, Type 1, Screw Cover, Size/Dims: 9.50x7.50, Material Finish: Steel/Gray. For use with 8" x 6" Screw Cover Boxes.
Overview
Flush Cover, Type 1, Screw Cover, Size/Dims: 9.50x7.50, Material Finish: Steel/Gray. For use with 8" x 6" Screw Cover Boxes.
Flush Cover, Type 1, Screw Cover, Size/Dims: 9.50x7.50, Material Finish: Steel/Gray. For use with 8" x 6" Screw Cover Boxes.
Also known as: 783510436506, AFE8X6
Specifications
Mounting: | Flush |
IP/NEMA Rating: | NEMA 1, IP30 |
Color: | Gray |
Material: | Steel |
Width: | 7.500 in |
Height: | 9.500 in |
Special Program: | Hoffman On Demand |
Mounting: | Flush |
Color: | Gray |
Width: | 7.500 in |
Special Program: | Hoffman On Demand |
IP/NEMA Rating: | NEMA 1, IP30 |
Material: | Steel |
Height: | 9.500 in |
Customer Reviews
No reviews for this product
(0)