LED Lensed Troffer Retrofit, 2x4, 23W, 2932L, 3500K, 120-277V

Item #: 1298661

Cat #: 2BLT4R-30L-ADP-EZ1-LP835

UPC: 193047145299

Documents & Guides
LED Lensed Troffer Retrofit, 2x4, 23 Watt, 2932 Lumen, 3500K, 82 CRI, 120-277 Volt, 0-10V Dimming, Curved Linear Prisms Diffuser
Sign In or Register to view pricing and more.

No associated products found.

Overview

LED Lensed Troffer Retrofit, 2x4, 23 Watt, 2932 Lumen, 3500K, 82 CRI, 120-277 Volt, 0-10V Dimming, Curved Linear Prisms Diffuser
The 2BLT4R Relight Assembly was designed to upgrade recessed 2x4 fixtures, including most parabolic and lensed troffers from all major manufacturers. 
Also known as: 193047145299, 2BLT4R-30L-ADP-EZ1-LP835

Specifications

Mounting: Recessed
Wattage: 23
Length: 4 ft
Color: White
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Mounting: Recessed
Length: 4 ft
Color Temperature: 3500 (Neutral White)
Dimmable: Yes
Wattage: 23
Color: White
Light Technology: LED
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)