This product may not be available in all locations.
IEC 116 A Contactor
Item #: 1298414
Cat #: 100-E116KJ11L
UPC: 889508534947
Documents & Guides
ALB 100-E116KJ11L IEC 116 A C
Sign In or Register to view pricing and more.
No associated products found.
Overview
ALB 100-E116KJ11L IEC 116 A C
Allen-Bradley® Bulletin 100-E large contactors reduce width and weight, saving precious panel space. And the universal electronic AC/DC coil offers significant energy savings. Catalog item 100-E116KJ11L from Rockwell Automation® is an 116 A, 24-60 V 50-60 Hz / 24-60 V DC IEC contactor with three normally open poles and one normally open and one normally closed auxiliary contacts. It has a cable clamp connections. Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 889508534947, 100-E116KJ11L
Specifications
Poles: | 3 |
Type: | Contactor, MCS-E |
Amps: | 116 |
Volts AC Control Range: | 24 - 60 |
Volts DC Control Range: | 24 - 60 |
Poles: | 3 |
Amps: | 116 |
Volts DC Control Range: | 24 - 60 |
Type: | Contactor, MCS-E |
Volts AC Control Range: | 24 - 60 |
Customer Reviews
No reviews for this product
(0)