8FT LED RETROFIT STRIP KIT 55W 120-277V 0-10V DIMMING 4000K

Item #: 1298204

Cat #: KT-RKIT55-8S-840-VDIM

UPC: 890949016640

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
8FT LED RETROFIT STRIP KIT 55W 120-277V 0-10V DIMMING 4000K 7260 LUMENS

Overview

8FT LED RETROFIT STRIP KIT 55W 120-277V 0-10V DIMMING 4000K 7260 LUMENS
Also known as: 890949016640, KT-RKIT55-8S-840-VDIM

Specifications

Wattage: 55
Color Temperature: 4000 (Cool White)
Length: 8 ft
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Lumens: 7200
Wattage: 55
Length: 8 ft
Dimmable: Yes
Lumens: 7200
Color Temperature: 4000 (Cool White)
Light Technology: LED
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)