TC-ER SPOS Instrumentation Cable, 18 AWG, 8 Pair, Shielded, 600V

Item #: 1298194

Cat #: 18-08PRTC-SPOS

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
TC-ER SPOS Instrumentation Cable, 18 AWG, 8 Pair, Shielded, 600V

Overview

TC-ER SPOS Instrumentation Cable, 18 AWG, 8 Pair, Shielded, 600V
TC-ER SPOS Instrumentation Cables are suitable for control, instrumentation and process control circuits, where protection against electrostatic interference from both outside of the cable and from pair to pair is needed. The cables are suitable for wet or dry applications, direct burial, indoor or outdoor locations, installed in cable trays, ducts, aerially or conduits and for applications up to 600 volt and temperatures up to 90°C. TC-ER SPOS Instrumentation Cables are suitable for use in Class 1 Division 2 Hazardous locations per NEC.
Also known as: 18-08PRTC-SPOS

Specifications

Gauge: 18
Jacket: PVC
Conductors: 4 Pair
Volts AC: 600
Gauge: 18
Conductors: 4 Pair
Jacket: PVC
Volts AC: 600

Customer Reviews

No reviews for this product
(0)