MULTI9 C60BP 2P D 6A MCB

Item #: 1298078

Cat #: M9F43206

UPC: 785901705857

Sign In or Register to view pricing and more.

Overview

MULTI9 C60BP 2P D 6A MCB
Also known as: 785901705857, M9F43206

Specifications

Amps: 6
Poles: 2
Volts AC: 277, 480Y
Mounting: DIN Rail
Type: Trip Curve D
Amps: 6
Volts AC: 277, 480Y
Type: Trip Curve D
Poles: 2
Mounting: DIN Rail

Customer Reviews

No reviews for this product
(0)