MULTI9 C60BP 2P D 4A MCB

Item #: 1298077

Cat #: M9F43204

UPC: 785901699446

Sign In or Register to view pricing and more.

Overview

MULTI9 C60BP 2P D 4A MCB
Also known as: 785901699446, M9F43204

Specifications

Poles: 2
Amps: 4
Volts AC: 277, 480Y
Mounting: DIN Rail
Type: Trip Curve D
Poles: 2
Volts AC: 277, 480Y
Type: Trip Curve D
Amps: 4
Mounting: DIN Rail

Customer Reviews

No reviews for this product
(0)