Circuit Breaker, 2 Pole 6amp

Item #: 1298015

Cat #: S272-K6

UPC: 662019188515

Documents & Guides
No Documents Available
Circuit Breaker, 2 Pole 6amp
Sign In or Register to view pricing and more.

No associated products found.

Overview

Circuit Breaker, 2 Pole 6amp
Also known as: 662019188515, S272-K6

Specifications

Amps: 6
Poles: 2
Mounting: DIN Rail
Type: Trip Curve K
Amps: 6
Mounting: DIN Rail
Poles: 2
Type: Trip Curve K

Customer Reviews

No reviews for this product
(0)