Sliding Box Kit, 1-Gang, Depth: 1.625", Non-Metallic

Item #: 12980

Cat #: 8091FB

UPC: 018997109453

Sign In or Register to view pricing and more.
Documents & Guides
Mounting Box Only, Vertical, Deep, Paintable Features: Flange, Includes NM Cable Connector, Application: GFCI, Vertical Mounting Fixture, Material: UV Rated Plastic, Size: 6.50 x 1.62 x 6.50 Inch, Cubic Inches: 24.5, White, Non-Metallic

Overview

Mounting Box Only, Vertical, Deep, Paintable Features: Flange, Includes NM Cable Connector, Application: GFCI, Vertical Mounting Fixture, Material: UV Rated Plastic, Size: 6.50 x 1.62 x 6.50 Inch, Cubic Inches: 24.5, White, Non-Metallic
Also known as: 018997109453, 8091FB

Specifications

Depth: 1.625 in
Gangs: 1
Color: White
Height: 6.500 in
Width: 6.500 in
Cubic Inches: 24.500 in³
Depth: 1.625 in
Color: White
Width: 6.500 in
Gangs: 1
Height: 6.500 in
Cubic Inches: 24.500 in³

Customer Reviews

No reviews for this product
(0)