750 MCM XHHW-2 Stranded Copper, Black, 600V

Item #: 1297929

Cat #: M7750ST-01

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
750 MCM XHHW-2 Stranded Copper, Black, 600V

Overview

750 MCM XHHW-2 Stranded Copper, Black, 600V
XHHW is a multi-purpose electrical wire with cross-linked high heat water-resistant insulation. The most common applications include raceways for branch circuit wiring, conduits, services, and feeders. It is also used as a building wire.
Also known as: M7750ST-01

Specifications

Gauge: 750
Material: Copper
Color: Black
Volts AC: 600
Conductors: 1
Jacket: XLPE
Stranding: Stranded
Gauge: 750
Color: Black
Conductors: 1
Stranding: Stranded
Material: Copper
Volts AC: 600
Jacket: XLPE

Customer Reviews

No reviews for this product
(0)