MCB Supplementary Protector 0.5 A

Item #: 1297763

Cat #: 1492-SPM3C005-N

UPC: 885630613642

Sign In or Register to view pricing and more.
Documents & Guides
ALB 1492-SPM3C005-N MCB SUPPL

Overview

ALB 1492-SPM3C005-N MCB SUPPL
Bulletin 1492-SPM Supplementary Protectors, 3-Pole, Trip Curve C, 0.5 A, +Neutral Option
Also known as: 885630613642, 1492-SPM3C005-N

Specifications

Poles: 3
Family / Style: 1492
Volts AC: 277, 480Y
Mounting: DIN Rail
Volts DC: 96
Amps: 0.500
Type: Trip Curve C
Poles: 3
Volts AC: 277, 480Y
Volts DC: 96
Type: Trip Curve C
Family / Style: 1492
Mounting: DIN Rail
Amps: 0.500

Customer Reviews

No reviews for this product
(0)