LED Retrofit kit, 11 Watt, 1070 Lumen, 3000K, 0-10V Dimming

Item #: 1297758

Cat #: TKMUNV011HR3001

UPC: 847098038191

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
UL CLASSIFIED LED RETROFIT KIT - CONSTANT CURRENT - 350MA - 0-10V DIMMING - HALF ROUND SHAPE - UNIVERSAL VOLTAGE - 11W - 3000K - 32 LED - (7IN DIAMETER X 1.22IN H) - 1070 Lumen - ROHS COMPLIANT - 80 CRI - W/DUAL CONNECTOR

Overview

UL CLASSIFIED LED RETROFIT KIT - CONSTANT CURRENT - 350MA - 0-10V DIMMING - HALF ROUND SHAPE - UNIVERSAL VOLTAGE - 11W - 3000K - 32 LED - (7IN DIAMETER X 1.22IN H) - 1070 Lumen - ROHS COMPLIANT - 80 CRI - W/DUAL CONNECTOR
Also known as: 847098038191, TKMUNV011HR3001

Specifications

Wattage: 11
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Wattage: 11
Dimmable: Yes
Light Technology: LED
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)