This product has been discontinued.
LED Retrofit Kit, DirectAC, 120-277V, 10 Watt, 3000K
Item #: 1297757
Cat #: TJTUNV010AC830B
UPC: 847098041429
Sign In or Register to view pricing and more.
Documents & Guides
LED Retrofit Kit, DirectAC, 120-277V, 10 Watt, 3000K
Overview
LED Retrofit Kit, DirectAC, 120-277V, 10 Watt, 3000K
Also known as: 847098041429, TJTUNV010AC830B
Specifications
Color Temperature: | 3000 (Warm White) |
Wattage: | 10 |
Light Technology: | LED |
Dimmable: | Yes |
Volts AC Range: | 120 - 277 |
Color Temperature: | 3000 (Warm White) |
Light Technology: | LED |
Volts AC Range: | 120 - 277 |
Wattage: | 10 |
Dimmable: | Yes |
Customer Reviews
No reviews for this product
(0)