Polycarbonate Hinged Window Kit, 14" X 12"

Item #: 129774

Cat #: NI1412W

UPC: 034481050667

Sign In or Register to view pricing and more.
Polycarbonate Hinged Window Kit, 14 inch by 12 inch

Overview

Polycarbonate Hinged Window Kit, 14 inch by 12 inch
Also known as: 034481050667, NI1412W

Specifications

Material: Polycarbonate
Material: Polycarbonate

Customer Reviews

No reviews for this product
(0)