ProLine G2 Single Solid Door, 86x31

Item #: 1297643

Cat #: P2D228HF

UPC: 783510329334

Sign In or Register to view pricing and more.
Documents & Guides
ProLine G2 Single Solid Door, Material: Steel, Number of Doors: 1, Dimensions: 85.9" x 31.4" ***Door Only/Racks Sold Separately***

Overview

ProLine G2 Single Solid Door, Material: Steel, Number of Doors: 1, Dimensions: 85.9" x 31.4" ***Door Only/Racks Sold Separately***
Also known as: 783510329334, P2D228HF

Specifications

Type: Solid
Color: Gray
Material: Steel
Type: Solid
Material: Steel
Color: Gray

Customer Reviews

No reviews for this product
(0)