ProLine G2 Fully Sealed Plinth (100mm Solid Base)

Item #: 1297638

Cat #: P2B186HF

UPC: 783510309480

Sign In or Register to view pricing and more.
Documents & Guides
ProLine G2 Fully Sealed Plinth (100mm Solid Base), Material: Steel, Fits Frame: 800 x 600 mm, Dimensions: 22.2" x 31.9"

Overview

ProLine G2 Fully Sealed Plinth (100mm Solid Base), Material: Steel, Fits Frame: 800 x 600 mm, Dimensions: 22.2" x 31.9"
No need to use a gland plate in the base of the enclosure with the Fully-Sealed Plinth Base (100mm Solid Base), which includes fully-sealed gland plates on the sides. Solid bases can easily be joined, for convenient cable management in joined/ganged enclosures while maintaining Type 12 environmental rating.
Also known as: 783510309480, P2B186HF

Specifications

Material: Steel
Width: 22.200 in
Depth: 31.500 in
Height: 3.940 in
Material: Steel
Depth: 31.500 in
Width: 22.200 in
Height: 3.940 in

Customer Reviews

No reviews for this product
(0)