EconoTrough, Wiring Trough, 3R, 4x4x72

Item #: 129762

Cat #: F4472RTGV

UPC: 783510138165

Sign In or Register to view pricing and more.
Documents & Guides
EconoTrough, Wiring Trough, NEMA Type 3R, Material: Steel, Dimensions: 4" x 4" x 72"

Overview

EconoTrough, Wiring Trough, NEMA Type 3R, Material: Steel, Dimensions: 4" x 4" x 72"
The EconoTrough meets basic functionality requirements for outdoor applications that may be exposed to wet conditions. A Padlock Hasp Kit can be installed for increased security.
Also known as: 783510138165, F4472RTGV

Specifications

Length: 72 in
Width: 4 in
Height: 4 in
Material: Steel
Color: Plain
IP/NEMA Rating: NEMA 3R
Length: 72 in
Height: 4 in
Color: Plain
Width: 4 in
Material: Steel
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)