1 AWG THHN/THWN-2 Stranded Aluminum, Black, 1000', SIMpull

Item #: 1297594

Cat #: 56377101

UPC: 032886851421

Sign In or Register to view pricing and more.
Documents & Guides
1 AWG THHN/THWN-2 Stranded Aluminum, Black, 1000 Foot Reel

Overview

1 AWG THHN/THWN-2 Stranded Aluminum, Black, 1000 Foot Reel
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.
Also known as: 032886851421, 56377101

Specifications

Gauge: 1
Length: 1000 ft
Jacket: PVC
Color: Black
Volts AC: 600
Conductors: 1
Material: Aluminum
Stranding: Stranded
Gauge: 1
Jacket: PVC
Volts AC: 600
Material: Aluminum
Length: 1000 ft
Color: Black
Conductors: 1
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)