Power Cable, Type TC-ER, 4/3, XHHW-2, 600V, EPR/CPE

Item #: 1297554

Cat #: 59198599

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Power Cable, Type TC-ER, 4/3, XHHW-2, 600V, EPR/CPE

Overview

Power Cable, Type TC-ER, 4/3, XHHW-2, 600V, EPR/CPE
Also known as: 59198599

Specifications

Gauge: 4
Conductors: 3
Volts AC: 600
Jacket: CPE
Gauge: 4
Volts AC: 600
Conductors: 3
Jacket: CPE

Customer Reviews

No reviews for this product
(0)