TC-ER Instrumentation Cable, 16/2-Pair Copper, 600V, Insulated Pairs & OAS

Item #: 1297552

Cat #: 59212199

UPC:

Documents & Guides
Type TC-ER Instrumentation Cable, 16 AWG, 2-Pair, Tinned Copper Conductors, 600 Volt, EPR Insulated Singles Shielded Pairs with Overall Shield SPOS - CPE Jacket Heat, Moisture, Oil & Sunlight Resistant, SPEC 43620
Sign In or Register to view pricing and more.

No associated products found.

Overview

Type TC-ER Instrumentation Cable, 16 AWG, 2-Pair, Tinned Copper Conductors, 600 Volt, EPR Insulated Singles Shielded Pairs with Overall Shield SPOS - CPE Jacket Heat, Moisture, Oil & Sunlight Resistant, SPEC 43620
Also known as: 59212199

Specifications

Material: Copper
Volts AC: 600
Gauge: 16 AWG
Conductors: 2 Pair
Jacket: CPE
Shielding: Shielded
Material: Copper
Gauge: 16 AWG
Jacket: CPE
Volts AC: 600
Conductors: 2 Pair
Shielding: Shielded

Customer Reviews

No reviews for this product
(0)