4' 15W T5 LED Lamp, 40K

Item #: 1297537

Cat #: L48T5/840/24G-XT

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
15W 46IN 82CRI 2200LMS 4000K 120V

Overview

15W 46IN 82CRI 2200LMS 4000K 120V
Also known as: L48T5/840/24G-XT

Specifications

Lumens: 3300
Color Temperature: 4000 (Cool White)
Shape: T5 (Tubular)
Wattage: 15
Length: 4 ft, 48 in
Material: Glass
Type: LED Retrofit, External Driver (Type C)
Light Technology: LED
Dimmable: Yes
Base: Miniature Bi-Pin (G5)
Color Rendering Index (CRI): 82+
Volts AC Range: 120 - 277
Lumens: 3300
Shape: T5 (Tubular)
Length: 4 ft, 48 in
Type: LED Retrofit, External Driver (Type C)
Dimmable: Yes
Color Rendering Index (CRI): 82+
Color Temperature: 4000 (Cool White)
Wattage: 15
Material: Glass
Light Technology: LED
Base: Miniature Bi-Pin (G5)
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)