This product may not be available in all locations.
![](https://img.youtube.com/vi/z4UUZQz35-w/0.jpg)
![Pilot Light, 30mm, Push to Test, Green Fresnel Lens, 120VAC, Transformer Pilot Light, 30mm, Push to Test, Green Fresnel Lens, 120VAC, Transformer](https://rexel-cdn.com/products/pdocref9001k634cpoda2016306pfiletyperendition4000png.jpg?i=51BF69A7-A843-4A23-AD85-F668B15F7235&f=420)
Pilot Light, 30mm, Push to Test, Green Fresnel Lens, 120VAC, Transformer
Item #: 12974
Cat #: 9001KT1G31
UPC: 785901035763
Sign In or Register to view pricing and more.
Documents & Guides
Pilot Light, 30 mm, Push to Test, Green Fresnel Lens, 120 Volt AC, Transformer
Overview
Pilot Light, 30 mm, Push to Test, Green Fresnel Lens, 120 Volt AC, Transformer
This illuminated green push-to-test pilot light provides an ergonomic and visual interface for your machines It is clearly distinguishable visually at a distance thanks to clear color It is impact resistant, dust resistant, water resistant and vibration resistant, making it ideal for operation in harsh environments It is easily installed into a standard 30mm diameter panel cut-outs and connected to control circuits High performance International standards & certifications (Marine ABS certification, IP66, Type 1, 2, 3, 3R, 4, 12 and 13)
Also known as: 785901035763, 9001KT1G31
Specifications
Volts DC: | 120 |
Material: | Polycarbonate |
Color: | Green |
Size: | 30 mm |
Type: | Push to Test, Pilot Light |
Volts AC: | 120, 600 |
Standards: | California Proposition 65 |
Volts DC: | 120 |
Color: | Green |
Type: | Push to Test, Pilot Light |
Standards: | California Proposition 65 |
Material: | Polycarbonate |
Size: | 30 mm |
Volts AC: | 120, 600 |
Customer Reviews
No reviews for this product
(0)