GENERAL PURPOSE

Item #: 129729

Cat #: 700-HA33A2-3

UPC: 662072619872

Sign In or Register to view pricing and more.
Documents & Guides
AB 700-HA33A2-3 GENERAL PURPOSE

Overview

AB 700-HA33A2-3 GENERAL PURPOSE
Also known as: 662072619872, 700-HA33A2-3

Specifications

Base: 11-Pin
Poles: 3
Amps: 10
Volts AC Control: 240
Type: Relay, IceCube
Mounting: Socket
Base: 11-Pin
Amps: 10
Type: Relay, IceCube
Poles: 3
Volts AC Control: 240
Mounting: Socket

Customer Reviews

No reviews for this product
(0)