3.3W B11 LED Lamp, 27K

Item #: 1297283

Cat #: 3.5FB11/DIM/927

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
LED Vintage Filament Lamp, 3.3 Watt, 300 Lumen, 2700K, 90 CRI, 120 Volt, B11 Bulb, Candelabra Base, Dimmable, Product # 98241

Overview

LED Vintage Filament Lamp, 3.3 Watt, 300 Lumen, 2700K, 90 CRI, 120 Volt, B11 Bulb, Candelabra Base, Dimmable, Product # 98241
Also known as: 3.5FB11/DIM/927

Specifications

Shape: B11 (Blunt Tip)
Volts AC: 120
Lumens: 300
Type: Filament
Color Temperature: 2700 (Warm White)
Wattage: 3.300
Light Technology: LED
Dimmable: Yes
Base: Candelabra Screw (E12)
Shape: B11 (Blunt Tip)
Lumens: 300
Color Temperature: 2700 (Warm White)
Light Technology: LED
Base: Candelabra Screw (E12)
Volts AC: 120
Type: Filament
Wattage: 3.300
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)