74727 LEDHIDR5000840CONTRACTOR 4/CS 1/SKU

Item #: 1297215

Cat #: LEDHIDR5000840CONTRACTOR

UPC: 046135747274

Sign In or Register to view pricing and more.
Documents & Guides
74727 LEDHIDR5000840CONTRACTOR 4/CS 1/SKU

Overview

74727 LEDHIDR5000840CONTRACTOR 4/CS 1/SKU
Also known as: 046135747274, LEDHIDR5000840CONTRACTOR

Specifications

Base: Medium Screw (E26)
Color Temperature: 4000 (Cool White)
Lumens: 5000
Volts AC: 120, 277
Color Rendering Index (CRI): 80
Wattage: 50
Light Technology: LED
Dimmable: No
Base: Medium Screw (E26)
Lumens: 5000
Color Rendering Index (CRI): 80
Light Technology: LED
Color Temperature: 4000 (Cool White)
Volts AC: 120, 277
Wattage: 50
Dimmable: No

Customer Reviews

No reviews for this product
(0)