Motor, Condenser Fan, 1/8HP, 1PH, 277VAC, 1625RPM, 48YZ Frame

Item #: 1297112

Cat #: 5KCP39DGV708S

UPC:

Documents & Guides
No Documents Available
Motor, Condenser Fan, 1/8 Horse Power, 1-Phase, 277 Volt AC, 1625 RPM, 48YZ Frame
Sign In or Register to view pricing and more.

No associated products found.

Overview

Motor, Condenser Fan, 1/8 Horse Power, 1-Phase, 277 Volt AC, 1625 RPM, 48YZ Frame
Also known as: 5KCP39DGV708S

Specifications

Mounting: Bracket
Volts AC: 277
Phase: 1
Horsepower: 0.125
Type: Motor, Condenser Fan
RPM: 1625
Mounting: Bracket
Phase: 1
Type: Motor, Condenser Fan
Volts AC: 277
Horsepower: 0.125
RPM: 1625

Customer Reviews

No reviews for this product
(0)