DUROSITE LINEAR LOW PROFILE 3300 LUMENS 33

Item #: 1297100

Cat #: LPE3C4B2W

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
DUROSITE LINEAR LOW PROFILE 3300 LUMENS 33 WATTS 100 277 VAC COOL WHITE DIFFUSED POLYCARBONATE LENS [CE / ENEC / RCM]

Overview

DUROSITE LINEAR LOW PROFILE 3300 LUMENS 33 WATTS 100 277 VAC COOL WHITE DIFFUSED POLYCARBONATE LENS [CE / ENEC / RCM]
Also known as: LPE3C4B2W

Specifications

Lumens: 3300
Wattage: 33
Length: 2 ft
Type: Linear Fixture
Light Technology: LED
Volts AC Range: 120 - 277
Lumens: 3300
Length: 2 ft
Light Technology: LED
Wattage: 33
Type: Linear Fixture
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)