This product has been discontinued.
8' 43W T8 LED Lamp, 50K
Item #: 1297095
Cat #: KT-LED43T8-96G-850-D-CP
UPC: 890949019252
Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp, T8, Linear, 96 Inch Length, 43 Watts, Single Pin, 5500 Lumens, Ballast Bypass, 5000K, Fa8 Single Pin
Overview
LED Lamp, T8, Linear, 96 Inch Length, 43 Watts, Single Pin, 5500 Lumens, Ballast Bypass, 5000K, Fa8 Single Pin
Keystone makes upgrading fluorescent lights to LED easy with our UL Type B DirectDrive tubes. These innovative LED tubes eliminate the need for an external driver or ballast. By using a ballast bypass design, there’s one less possible point of failure, making the fixture more reliable. Ballast bypass LED tubes will also save time finding a compatible ballast.
Also known as: 890949019252, KT-LED43T8-96G-850-D-CP
Specifications
Color Temperature: | 5000 (Bright White) |
Length: | 8 ft, 96 in |
Wattage: | 43 |
Color Rendering Index (CRI): | 80+ |
Lumens: | 5500 |
Light Technology: | LED |
Base: | 1-Pin (Fa8) |
Volts AC Range: | 120 - 277 |
Color Temperature: | 5000 (Bright White) |
Wattage: | 43 |
Lumens: | 5500 |
Base: | 1-Pin (Fa8) |
Length: | 8 ft, 96 in |
Color Rendering Index (CRI): | 80+ |
Light Technology: | LED |
Volts AC Range: | 120 - 277 |
Customer Reviews
No reviews for this product
(0)