8' 43W T8 LED Lamp, 50K

Item #: 1297093

Cat #: KT-LED43T8HO-96G-850-D-CP

UPC: 890949019276

Documents & Guides
LED Lamp, T8, Linear, 96", 43W, High Output, Single Pin, 5500 Lumens, Ballast Bypass, 5000K, R17d Recessed Double Contact Base
Sign In or Register to view pricing and more.

No associated products found.

Overview

LED Lamp, T8, Linear, 96", 43W, High Output, Single Pin, 5500 Lumens, Ballast Bypass, 5000K, R17d Recessed Double Contact Base
Keystone makes upgrading fluorescent lights to LED easy with our UL Type B DirectDrive tubes. These innovative LED tubes eliminate the need for an external driver or ballast. By using a ballast bypass design, there’s one less possible point of failure, making the fixture more reliable. Ballast bypass LED tubes will also save time finding a compatible ballast.
Also known as: 890949019276, KT-LED43T8HO-96G-850-D-CP

Specifications

Color Temperature: 5000 (Bright White)
Base: Recessed Double Contact (R17d)
Shape: T8 (Tubular)
Length: 8 ft, 96 in
Material: Glass
Wattage: 43
Color Rendering Index (CRI): 80+
Lumens: 5500
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Shape: T8 (Tubular)
Material: Glass
Color Rendering Index (CRI): 80+
Light Technology: LED
Base: Recessed Double Contact (R17d)
Length: 8 ft, 96 in
Wattage: 43
Lumens: 5500
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)