117" 50W T8 LED Lamp, 40K

Item #: 1297089

Cat #: KT-LED50T8-117P2S-840-D-CP

UPC: 890949020494

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
117IN 50W 5950 LUMENS 360 BEAM SPREAD DOUBLE SIDED LAMP BALLAST BYPASS

Overview

117IN 50W 5950 LUMENS 360 BEAM SPREAD DOUBLE SIDED LAMP BALLAST BYPASS
Also known as: 890949020494, KT-LED50T8-117P2S-840-D-CP

Specifications

Color Temperature: 4000 (Cool White)
Shape: T8 (Tubular)
Material: Plastic
Wattage: 50
Light Technology: LED
Type: Ballast Bypass (Type B)
Color Temperature: 4000 (Cool White)
Material: Plastic
Light Technology: LED
Shape: T8 (Tubular)
Wattage: 50
Type: Ballast Bypass (Type B)

Customer Reviews

No reviews for this product
(0)