Compression Lug, Standard Barrel, 1-Hole, 1/0 AWG

Item #: 1296835

Cat #: YAG25LTC516FX

UPC: 781810089965

Sign In or Register to view pricing and more.
Compression Lug, Standard Barrel, 1-Hole, 1/0 AWG, 5/16 Inch Stud, Copper

Overview

Compression Lug, Standard Barrel, 1-Hole, 1/0 AWG, 5/16 Inch Stud, Copper
Our Utility product offering is one of the most comprehensive in the industry, covering all aspects from network underground to overhead distribution and everything in between. Offering a choice from multiple methods of connection such as mechanical, compression, fired-on wedge, weldment and implosive technology, BURNDY® has the experience and product to meet your requirements
Also known as: 781810089965, YAG25LTC516FX

Specifications

Material: Copper
Mounting: 1-Hole
Standards: California Proposition 65
Stud Size: 5/16 in
Allowable Gauge Range: 1/0
Material: Copper
Standards: California Proposition 65
Allowable Gauge Range: 1/0
Mounting: 1-Hole
Stud Size: 5/16 in

Customer Reviews

No reviews for this product
(0)