10' 52W T8 LED Lamp, 65K

Item #: 1296807

Cat #: KT-LED52T8-120P2S-865-D-CP

UPC: 890949017463

Sign In or Register to view pricing and more.
Documents & Guides
LED Sign Tube, Double Sided, 120 Inch, 52 Watt, 6400 Lumen, 6500K, 80 CRI, 120–277 Volt, Replacement for Conventional T12HO and T8HO Fluorescent Lamps for Sign Application

Overview

LED Sign Tube, Double Sided, 120 Inch, 52 Watt, 6400 Lumen, 6500K, 80 CRI, 120–277 Volt, Replacement for Conventional T12HO and T8HO Fluorescent Lamps for Sign Application
Also known as: 890949017463, KT-LED52T8-120P2S-865-D-CP

Specifications

Color Temperature: 6500 (Daylight)
Wattage: 52
Length: 120 in, 10 ft
Base: Recessed Double Contact (R17d)
Lumens: 6400
Shape: T8 (Tubular)
Material: Plastic
Color Rendering Index (CRI): 80+
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 6500 (Daylight)
Length: 120 in, 10 ft
Lumens: 6400
Material: Plastic
Light Technology: LED
Wattage: 52
Base: Recessed Double Contact (R17d)
Shape: T8 (Tubular)
Color Rendering Index (CRI): 80+
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)