8' 42W T8 LED Lamp, 40K

Item #: 1296805

Cat #: KT-LED42T8-96P2S-840-D-CP

UPC: 890949017579

Sign In or Register to view pricing and more.
Documents & Guides
LED Sign Tube, Double Sided, 96 Inch, 42 Watt, 5100 Lumen, 4000K, 80 CRI, 120–277 Volt, Replacement for Conventional T12HO and T8HO Fluorescent Lamps for Sign Application

Overview

LED Sign Tube, Double Sided, 96 Inch, 42 Watt, 5100 Lumen, 4000K, 80 CRI, 120–277 Volt, Replacement for Conventional T12HO and T8HO Fluorescent Lamps for Sign Application
Also known as: 890949017579, KT-LED42T8-96P2S-840-D-CP

Specifications

Color Temperature: 4000 (Cool White)
Wattage: 40
Shape: T8 (Tubular)
Material: Plastic
Color Rendering Index (CRI): 80
Light Technology: LED
Base: 1-Pin (Fa8)
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Shape: T8 (Tubular)
Color Rendering Index (CRI): 80
Base: 1-Pin (Fa8)
Wattage: 40
Material: Plastic
Light Technology: LED
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)