6' 31W T8 LED Lamp, 40K

Item #: 1296803

Cat #: KT-LED31T8-72P2S-840-D-CP

UPC: 890949017555

Sign In or Register to view pricing and more.
Documents & Guides
LED Sign Tube, Double Sided, 72 Inch, 31 Watt, 3840 Lumen, 4000K, 80 CRI, 120–277 Volt, Replacement for Conventional T12HO and T8HO Fluorescent Lamps for Sign Application

Overview

LED Sign Tube, Double Sided, 72 Inch, 31 Watt, 3840 Lumen, 4000K, 80 CRI, 120–277 Volt, Replacement for Conventional T12HO and T8HO Fluorescent Lamps for Sign Application
Also known as: 890949017555, KT-LED31T8-72P2S-840-D-CP

Specifications

Color Temperature: 4000 (Cool White)
Base: Recessed Double Contact (R17d)
Length: 72 in
Volts AC: 120, 277
Wattage: 31
Shape: T8 (Tubular)
Lumens: 3840
Material: Plastic
Type: Sign Light
Light Technology: LED
Color Temperature: 4000 (Cool White)
Length: 72 in
Wattage: 31
Lumens: 3840
Type: Sign Light
Base: Recessed Double Contact (R17d)
Volts AC: 120, 277
Shape: T8 (Tubular)
Material: Plastic
Light Technology: LED

Customer Reviews

No reviews for this product
(0)