64" 28W T8 LED Sign Lamp, 65K

Item #: 1296802

Cat #: KT-LED28T8-64P2S-865-D-CP

UPC: 890949017418

Sign In or Register to view pricing and more.
Documents & Guides
LED Sign Tube, Double Sided, 64 Inch, 28 Watt, 3450 Lumen, 6500K, 80 CRI, 120–277 Volt, Replacement for Conventional T12HO and T8HO Fluorescent Lamps for Sign Application

Overview

LED Sign Tube, Double Sided, 64 Inch, 28 Watt, 3450 Lumen, 6500K, 80 CRI, 120–277 Volt, Replacement for Conventional T12HO and T8HO Fluorescent Lamps for Sign Application
Also known as: 890949017418, KT-LED28T8-64P2S-865-D-CP

Specifications

Color Temperature: 6500 (Daylight)
Base: Recessed Double Contact (R17d)
Wattage: 28
Shape: T8 (Tubular)
Material: Plastic
Lumens: 3450
Color Rendering Index (CRI): 80
Length: 64 in
Light Technology: LED
Type: Sign Lamp
Volts AC Range: 120 - 277
Color Temperature: 6500 (Daylight)
Wattage: 28
Material: Plastic
Color Rendering Index (CRI): 80
Light Technology: LED
Volts AC Range: 120 - 277
Base: Recessed Double Contact (R17d)
Shape: T8 (Tubular)
Lumens: 3450
Length: 64 in
Type: Sign Lamp

Customer Reviews

No reviews for this product
(0)