4' 21W T8 LED Lamp, 65K

Item #: 1296799

Cat #: KT-LED21T8-48P2S-865-D-CP

UPC: 890949017395

Documents & Guides
LED Sign Tube, Double Sided, 48 Inch, 21 Watt, 2600 Lumen, 6500K, 80 CRI, 120–277 Volt, Replacement for Conventional T12HO and T8HO Fluorescent Lamps for Sign Application
Sign In or Register to view pricing and more.

No associated products found.

Overview

LED Sign Tube, Double Sided, 48 Inch, 21 Watt, 2600 Lumen, 6500K, 80 CRI, 120–277 Volt, Replacement for Conventional T12HO and T8HO Fluorescent Lamps for Sign Application
Also known as: 890949017395, KT-LED21T8-48P2S-865-D-CP

Specifications

Color Temperature: 6500 (Daylight)
Lumens: 2600
Base: Recessed Double Contact (R17d)
Shape: T8 (Tubular)
Length: 4 ft, 48 in
Material: Plastic
Color Rendering Index (CRI): 80
Wattage: 21
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 6500 (Daylight)
Base: Recessed Double Contact (R17d)
Length: 4 ft, 48 in
Color Rendering Index (CRI): 80
Light Technology: LED
Lumens: 2600
Shape: T8 (Tubular)
Material: Plastic
Wattage: 21
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)