42" 18W T8 LED Lamp, 65K

Item #: 1296798

Cat #: KT-LED18T8-42P2S-865-D-CP

UPC: 890949017388

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
42IN 18W 2250 LUMENS 360DEG BEAM SPREAD DOUBLE SIDED LAMP BALLAST BYPASS

Overview

42IN 18W 2250 LUMENS 360DEG BEAM SPREAD DOUBLE SIDED LAMP BALLAST BYPASS
Also known as: 890949017388, KT-LED18T8-42P2S-865-D-CP

Specifications

Color Temperature: 6500 (Daylight)
Length: 42 in
Wattage: 18
Lumens: 2250
Shape: T8 (Tubular)
Material: Plastic
Light Technology: LED
Type: Ballast Bypass (Type B)
Color Temperature: 6500 (Daylight)
Wattage: 18
Shape: T8 (Tubular)
Light Technology: LED
Length: 42 in
Lumens: 2250
Material: Plastic
Type: Ballast Bypass (Type B)

Customer Reviews

No reviews for this product
(0)