This product has been discontinued.
42" 18W t8 LED Lamp, 40K
Item #: 1296796
Cat #: KT-LED18T8-42P2S-840-D-CP
UPC: 890949017517
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
42IN 18W 2250 LUMENS 360DEG BEAM SPREAD DOUBLE SIDED LAMP BALLAST BYPASS
Overview
42IN 18W 2250 LUMENS 360DEG BEAM SPREAD DOUBLE SIDED LAMP BALLAST BYPASS
Also known as: 890949017517, KT-LED18T8-42P2S-840-D-CP
Specifications
Length: | 42 in |
Wattage: | 18 |
Color Temperature: | 4000 (Cool White) |
Shape: | T8 (Tubular) |
Material: | Plastic |
Light Technology: | LED |
Type: | Ballast Bypass (Type B) |
Length: | 42 in |
Color Temperature: | 4000 (Cool White) |
Material: | Plastic |
Type: | Ballast Bypass (Type B) |
Wattage: | 18 |
Shape: | T8 (Tubular) |
Light Technology: | LED |
Customer Reviews
No reviews for this product
(0)