30" 13W T8 LED Lamp, 65K

Item #: 1296793

Cat #: KT-LED13T8-30P2S-865-D-CP

UPC: 890949017364

Sign In or Register to view pricing and more.
Documents & Guides
LED Sign Tube, Double Sided, 30 Inch, 13 Watt, 1600 Lumen, 6500K, 80 CRI, 120–277 Volt, Replacement for Conventional T12HO and T8HO Fluorescent Lamps for Sign Application

Overview

LED Sign Tube, Double Sided, 30 Inch, 13 Watt, 1600 Lumen, 6500K, 80 CRI, 120–277 Volt, Replacement for Conventional T12HO and T8HO Fluorescent Lamps for Sign Application
DirectDrive technology eliminates the need for an external driver or ballast while still using the existing sockets. A ballast bypass design saves time and is hassle free for field technicians. Heavy duty aluminum heatsink ensures the LEDs run cooler for longer. Plastic and aluminum construction ensures less breakage.
Also known as: 890949017364, KT-LED13T8-30P2S-865-D-CP

Specifications

Color Temperature: 6500 (Daylight)
Wattage: 13
Base: Recessed Double Contact (R17d)
Length: 30 in
Shape: T8 (Tubular)
Material: Plastic
Color Rendering Index (CRI): 80
Lumens: 1600
Light Technology: LED
Type: Sign Lamp
Volts AC Range: 120 - 277
Color Temperature: 6500 (Daylight)
Base: Recessed Double Contact (R17d)
Shape: T8 (Tubular)
Color Rendering Index (CRI): 80
Light Technology: LED
Volts AC Range: 120 - 277
Wattage: 13
Length: 30 in
Material: Plastic
Lumens: 1600
Type: Sign Lamp

Customer Reviews

No reviews for this product
(0)