30" 13W T8 LED Lamp, 40K

Item #: 1296792

Cat #: KT-LED13T8-30P2S-840-D-CP

UPC: 890949017494

Sign In or Register to view pricing and more.
Documents & Guides
LED Sign Tube, Double Sided, 30 Inch, 13 Watt, 1540 Lumen, 4000K, 80 CRI, 120–277 Volt, Replacement for Conventional T12HO and T8HO Fluorescent Lamps for Sign Application

Overview

LED Sign Tube, Double Sided, 30 Inch, 13 Watt, 1540 Lumen, 4000K, 80 CRI, 120–277 Volt, Replacement for Conventional T12HO and T8HO Fluorescent Lamps for Sign Application
DirectDrive technology eliminates the need for an external driver or ballast while still using the existing sockets. A ballast bypass design saves time and is hassle free for field technicians. Heavy duty aluminum heatsink ensures the LEDs run cooler for longer. Plastic and aluminum construction ensures less breakage.
Also known as: 890949017494, KT-LED13T8-30P2S-840-D-CP

Specifications

Lumens: 1540
Wattage: 13
Color Temperature: 4000 (Cool White)
Base: Recessed Double Contact (R17d)
Length: 30 in
Shape: T8 (Tubular)
Material: Plastic
Color Rendering Index (CRI): 80
Light Technology: LED
Type: Sign Lamp
Volts AC Range: 120 - 277
Lumens: 1540
Color Temperature: 4000 (Cool White)
Length: 30 in
Material: Plastic
Light Technology: LED
Volts AC Range: 120 - 277
Wattage: 13
Base: Recessed Double Contact (R17d)
Shape: T8 (Tubular)
Color Rendering Index (CRI): 80
Type: Sign Lamp

Customer Reviews

No reviews for this product
(0)