2' 10W T8 LED Lamp, 40K

Item #: 1296789

Cat #: KT-LED10T8-24P2S-840-D-CP

UPC: 890949017487

Sign In or Register to view pricing and more.
Documents & Guides
LED Sign Tube, Double Sided, 24 Inch, 10 Watt, 1150 Lumen, 4000K, 80 CRI, 120–277 Volt, Replacement for Conventional T12HO and T8HO Fluorescent Lamps for Sign Application

Overview

LED Sign Tube, Double Sided, 24 Inch, 10 Watt, 1150 Lumen, 4000K, 80 CRI, 120–277 Volt, Replacement for Conventional T12HO and T8HO Fluorescent Lamps for Sign Application
Also known as: 890949017487, KT-LED10T8-24P2S-840-D-CP

Specifications

Wattage: 10
Color Temperature: 4000 (Cool White)
Base: Recessed Double Contact (R17d)
Shape: T8 (Tubular)
Material: Plastic
Length: 24 in , 2 ft
Color Rendering Index (CRI): 80
Lumens: 1200
Light Technology: LED
Type: Sign Lamp, Ballast Bypass (Type B)
Volts AC Range: 120 - 277
Wattage: 10
Base: Recessed Double Contact (R17d)
Material: Plastic
Color Rendering Index (CRI): 80
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Shape: T8 (Tubular)
Length: 24 in , 2 ft
Lumens: 1200
Type: Sign Lamp, Ballast Bypass (Type B)

Customer Reviews

No reviews for this product
(0)