18" 7W T8 LED Lamp, 40K

Item #: 1296787

Cat #: KT-LED7T8-18P2S-840-D-CP

UPC: 890949017470

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
18IN 7W 900 LUMENS 360DEG BEAM SPREAD DOUBLE SIDED LAMP BALLAST BYPASS

Overview

18IN 7W 900 LUMENS 360DEG BEAM SPREAD DOUBLE SIDED LAMP BALLAST BYPASS
Also known as: 890949017470, KT-LED7T8-18P2S-840-D-CP

Specifications

Wattage: 7
Color Temperature: 4000 (Cool White)
Shape: T8 (Tubular)
Material: Plastic
Lumens: 900
Length: 18 in
Light Technology: LED
Type: Ballast Bypass (Type B)
Wattage: 7
Shape: T8 (Tubular)
Lumens: 900
Light Technology: LED
Color Temperature: 4000 (Cool White)
Material: Plastic
Length: 18 in
Type: Ballast Bypass (Type B)

Customer Reviews

No reviews for this product
(0)