LED Wallpack, 70 Watt, 8150 Lumen, 5000K, 120-277V, Bronze

Item #: 1296778

Cat #: D404-LED-70-50-U-BZ-Q

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Large LED Wallpack, 70 Watt, 8150 Lumen, 5000K, 120-277 Volt, Prismatic Glass Lens, Bronze Finish

Overview

Large LED Wallpack, 70 Watt, 8150 Lumen, 5000K, 120-277 Volt, Prismatic Glass Lens, Bronze Finish
The D404-LED large low profile wall pack offers reliable performance with a wide range of uses. It delivers the lighting needed for the exteriors of retail buildings, businesses, walkways, underpasses or door entrances. The D404 quickship fixture is designed as a go-to wall lighting solution for fast track projects in need of product on site immediately.
Also known as: D404-LED-70-50-U-BZ-Q

Specifications

Type: Wallpack
Wattage: 70
Color Temperature: 5000 (Bright White)
Volts AC: 120, 277
Mounting: Wall
Light Technology: LED
Dimmable: No
Lumens: 8150
Type: Wallpack
Color Temperature: 5000 (Bright White)
Mounting: Wall
Dimmable: No
Wattage: 70
Volts AC: 120, 277
Light Technology: LED
Lumens: 8150

Customer Reviews

No reviews for this product
(0)