4.5W G25 LED Lamp, 40K

Item #: 1296768

Cat #: S8849

UPC: 045923088490

Sign In or Register to view pricing and more.
Documents & Guides
4.5 Watt G25 LED; Clear; Medium Base; 4000K; 450 Lumens; 120 Volt

Overview

4.5 Watt G25 LED; Clear; Medium Base; 4000K; 450 Lumens; 120 Volt
Also known as: 045923088490, S8849

Specifications

Color: Clear
Base: Medium Screw (E26)
Color Temperature: 4000 (Cool White)
Volts AC: 120
Color Rendering Index (CRI): 80
Shape: G25 (Globe)
Lumens: 450
Wattage: 4.500
Light Technology: LED
Dimmable: Yes
Color: Clear
Color Temperature: 4000 (Cool White)
Color Rendering Index (CRI): 80
Lumens: 450
Light Technology: LED
Base: Medium Screw (E26)
Volts AC: 120
Shape: G25 (Globe)
Wattage: 4.500
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)